14 in. E-Z Glide Floor Tool with Brush
14 in. E-Z Glide Floor Tool with Brush
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for use on medium pile carpet to hard surfaced floors
- Easy to use and glides over any surface
- Ease of Use - All in one floor tool for low pile carpet.
- Coupling Style - 1.5" Nut Coupling Wand
- Width: 14"
- Only fits 1-1/2" vacuum wands
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Depth:
- 15 in
- ETL Listed:
- No
- Height:
- 5 in
- Length:
- 14 in
- Product Type:
- Floor Tool
- UL Listed:
- No
- Weight:
- 0.725 lb
- Width:
- 4 in