56 in. 2-piece 2 Bend Aluminum Wand
56 in. 2-piece 2 Bend Aluminum Wand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable - ProTeam wands are constructed to last, ensuring you get the most productivity out of your equipment.
- Lightweight - ProTeam wands are lightweight by design, making it easy to clean the toughest messes.
- Versatile - Expand the versatility of your ProTeam commercial vacuum with the right wand for the right application.
- Coupling Style - 1.5" Nut Coupling
- Fits - Tool Coupling
- Button Lock - Ability to separate wand for large debris pick up.
Specifications
- Color Finish Name:
- Grey
- Depth:
- 56 in
- Diameter:
- 1-1/2 in
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Length:
- 56 in
- Material:
- Aluminum
- Product Type:
- Wand
- UL Listed:
- No
- Weight:
- 1.38 lb
- Width:
- 1-1/2 in