ProTeam®

Drain Cap in Black

Part #P73185  |  Manufacturer Part #73185

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

ETL Listed: No

Product Type: Drain Cap

UL Listed: No

Weight: 0.01