Filter Cartridge for ProForce 1500 and 1500XP
Filter Cartridge for ProForce 1500 and 1500XP
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exhaust Filter Captures smallest particulate after the motor
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
- Easily Replaceable - ProTeam exhaust filters are easy to remove and replace.
- Fits: Super HalfVac Pro, ProForce 1200XP, ProGen 12, ProGen 15, ProForce 1500XP
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- ProForce 1500 and 1500XP
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 3 in
- Length:
- 4-3/4 in
- Product Type:
- Vacuum Filter
- Thickness:
- 1 in
- UL Listed:
- No
- Weight:
- 0.09 lb
- Width:
- 1 in