Hose Assembly with Cuff for ProForce 1500XP and Procare 15XP Upright Vacuums
Hose Assembly with Cuff for ProForce 1500XP and Procare 15XP Upright Vacuums
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows use of tools for detail cleaning
- ProTeam part number 104961
- Hose assembly for ProForce 1200XP & ProForce 1500XP.
- Fits: ProForce 1200XP, ProForce 1500XP
Specifications
- Brand Model Compatibility:
- ProForce 1500XP and Procare 15XP Upright Vacuums
- Color Finish Name:
- Black
- Depth:
- 9 in
- Diameter:
- 1-1/2 in
- ETL Listed:
- No
- Height:
- 8 in
- Product Type:
- Hose Assembly
- UL Listed:
- No
- Weight:
- 0.175 lb
- Width:
- 5 in