Micro Cloth Filter For Super Halfvac Pro (#107040)
Micro Cloth Filter For Super Halfvac Pro (#107040)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wash & Reuse - ProTeam's Micro Cloth Filters are hand and machine washable - air dry only
- Vacuum Seal - Top gasket provides a secure vacuum seal
- Capture & Contain - Improves Indoor Air Quality by capturing airborne particles
- Fits: Super HalfVac Pro
- Includes - 1 Micro Cloth Filter
Specifications
- Brand Model Compatibility:
- Super HalfVac Pro
- Capacity:
- 6 qt
- Color Finish Name:
- Grey
- Depth:
- 8 in
- ETL Listed:
- No
- Height:
- 4-7/8 in
- Length:
- 8 in
- Type:
- PRO107040
- Weight:
- 0.16 lb
- Width:
- 1-3/8 in