Paper Bag for ProTeam 103242 Sierra Backpack Vacuum Cleaner (Pack of 10)

You last purchased this on
 
ProTeam®

Sierra Paper Bag for ProTeam 103242 Sierra Backpack Vacuum Cleaner (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ProTeam®

Sierra Paper Bag for ProTeam 103242 Sierra Backpack Vacuum Cleaner (Pack of 10)

  • Fast #
  • Part #P103227
  • Item #7426338
  • Manufacturer Part #103227
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Larger Capacity - ProTeam's Intercept Micro Filters have 21% more filtration area than non-pleated filters.
  • Longer Filter Life - Fully laminated inner liner eliminates shredding.
  • Four Level Filtration - ProTeam's Four Level Filtration system provides advanced protection against there introduction of pollutants back into an environment.
  • Fits: Sierra
  • Requires Certification

Specifications

Brand Model Compatibility:
ProTeam 103242 Sierra Backpack Vacuum Cleaner
Capacity:
6 qt
Collection:
Sierra
Color Finish Name:
Green
Depth:
7 in
ETL Listed:
No
Height:
2-1/2 in
Length:
7 in
Material:
Paper
Package Quantity:
Pack of 10
Product Type:
Vacuum Filter
UL Listed:
No
Weight:
1.04 lb
Width:
6-3/4 in