14 x 26 in. Plastic Poly Sand Bag with Tie String

You last purchased this on
 
Protech Environmental

14 x 26 in. Plastic Poly Sand Bag with Tie String

This product requires certification to purchase.
You last purchased this on
 
Protech Environmental

14 x 26 in. Plastic Poly Sand Bag with Tie String

  • Fast #
  • Part #ACQPBAGSPOLY
  • Item #2464256
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
26 in
Material:
Plastic
Material Type:
Poly
Product Type:
Sand Bag
Size:
14 in x 26 in
Width:
14 in