XXL Size Construction Style Positioning Full Body Vest Style Harness

You last purchased this on
 
PROTECTA®

Pro™ XXL Size Construction Style Positioning Full Body Vest Style Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROTECTA®

Pro™ XXL Size Construction Style Positioning Full Body Vest Style Harness

  • Fast #
  • Part #S1191211
  • Item #7565594
  • Manufacturer Part #1191211
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Construction, General Industrial, Mining, Oil, Gas, Utilities
CSA Certified:
CSA Z259.10
Clothing Size:
XXL
Collection:
Pro™
Material:
Plastic
Material Type:
Polyester