Protective Industrial Products 2-Tone 6-Pocket Mesh Vest

P302MVZPLY

Clothing Size

Starting at $21.70
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 107 2015 Type R Class II
Clothing Size
M
Color Finish
Hi-Viz Orange, Hi-Viz® Lime Yellow
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
47-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday