0 items

Protective Industrial Products Pip® Bomber Jacket with Zip-Out Fleece Liner

P3331770LY

Clothing Size

L
Starting at $159.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 3
Clothing Size
L
Collection
Pip®
Color Finish
Lime Yellow
Length
31-1/2 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday