0 items

Protective Industrial Products MaxiFlex® Cut™ Cut-Resistant Glove

P348443

Glove Size

Starting at $20.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% Silicone-free
  • 360° Breathability
  • Excellent Abrasion Resistance
  • Micro Dots for More Durability
  • Micro-Foam Nitrile Coating

SPECIFICATIONS

ANSI Specifications
ANSI Class 2
Coating
Micro-foam Nitrile
Collection
MaxiFlex® Cut™
Color Finish
White
Color Finish Category
Whites
Disposable
No
Glove Size
S
Glove Type
Cutting Applications
Length
8-1/2 in
Material
Plastic
Material Type
Nylon
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday