Protective Industrial Products

JSP® Comfort Plus Hard Hat in White

Part #P280EL513110  |  Manufacturer Part #280EL513110

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z89.1-2009

Collection: JSP®

Color Finish: White

Material: Plastic

Material Type: Polyethylene