Protective Industrial Products

L Size Safety Vest with Zipper

Part #P302MVGZLYL  |  Manufacturer Part #302-MVGZLY-L

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 107 Class 2

Clothing Size: L

Color Finish: Yellow

Material: Plastic

Material Type: Polyester

Reusable: Yes