0 items

Protective Industrial Products G-Tek™ Level 5 Cut Resistant Glove

P19D330

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSi Cut Level 4, ANSI Cut Level A4
ASTM Specifications
ASTM F-2992 2015
Collection
G-Tek™
Color Finish
Grey
Color Finish Category
Greys
Disposable
No
Gauge
13
Glove Size
XXL
Glove Type
Electronics, Food Processing, Glass Cutting, Meat Processing, Sheet Metal Handling
Length
11-3/10 in
Material
Plastic
Material Type
Polyurethane
Maximum Temperature
140
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday