0 items

Protective Industrial Products Maxiflex™ Micro Foam and Nitrile Coated Glove in Black and Green

P348743

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 2, ANSI A2
Collection
Maxiflex™
Color Finish
Black, Green
Glove Size
S
Glove Type
Assembly, DIY, Finishing and Inspection, Gardening, Handling of Small Oily Parts and Components, Logisitics and Warehousing, Maintenance, Wiring Operations
Length
8-1/2 in
Material
Knit, Rubber
Material Type
Nitrile
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday