0 items

Protective Industrial Products MaxiFlex® Endurance™ Micro Foam and Nitrile Coated Glove in Grey and Black

P34844

Glove Size

Starting at $9.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% Silicone-free
  • 360° Breathability
  • Excellent Abrasion Resistance
  • Micro Dots for More Durability
  • Micro-Foam Nitrile Coating

SPECIFICATIONS

ANSI Specifications
ANSI 1
Coating
Micro-foam Nitrile
Collection
MaxiFlex® Endurance™
Color Finish
Grey
Color Finish Category
Greys
Disposable
No
Glove Size
L
Glove Type
General Purpose
Material
Knit, Lycra, Plastic
Material Type
Nylon
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday