Protective Industrial Products Assurance® Neoprene and Latex Diamond Grip Gloves in Blue and Yellow 12 Pack

P523672

Glove Size

Starting at $3.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Assurance®
Color Finish
Blue, Yellow
Color Finish Category
Blues
Disposable
No
Glove Size
L
Glove Type
General Maintenance, Janitorial, Petrochemical, Photo Finishing
Length
12-3/5 in
Material
Rubber
Material Type
Latex, Neoprene
Package Quantity
Pack of 12
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday