0 items

Protective Industrial Products MaxiDry® Nitrile Glove (12 per Box)

P56425

Glove Size

L
Starting at $12.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
MaxiDry®
Color Finish
Black, Purple
Glove Size
L
Glove Type
Handling of Small Oily Parts and Components
Length
9-4/5 in
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Package Quantity
Box of 12
Reusable
Yes
Thickness
1.3 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday