XL Size Cowhide Leather Glove with Fabric Back and Jointed Inner Palm in Grey, Red with Green (12 Pair)

You last purchased this on
 
PIP®

XL Size Cowhide Leather Glove with Fabric Back and Jointed Inner Palm in Grey, Red with Green (12 Pair)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PIP®

XL Size Cowhide Leather Glove with Fabric Back and Jointed Inner Palm in Grey, Red with Green (12 Pair)

  • Fast #
  • Part #P857512JXLPK
  • Item #7765093
  • Manufacturer Part #85-7512J/XL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double palm offers comfort, insulation and heat protection
  • Jointed inner palm for increased glove life and durability
  • Constructed from the most economical split cowhide available on the market today
  • Leather knuckle strap and finger tips for extra protection
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Cotton lined palm for extra comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Elastic closure sewn inside glove for safety and comfort
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Maintenance, Material Handling
CE Approved:
No
Color Finish Category:
Greys
Color Finish Name:
Grey, Red, Green
Disposable:
No
Glove Size:
XL
Glove Type:
Leather Palm
Length:
10-4/5 in
Material:
Leather
Material Type:
Cowhide
Package Quantity:
Pair of 12
Reusable:
Yes