0 items

Protective Industrial Products Plastic Glove

P16530

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Cut Level A3
ASTM Specifications
ASTM F-1790 2005, ASTM F-2992 2015
Color Finish
Grey
Color Finish Category
Greys
Disposable
No
Gauge
13
Glove Size
S
Glove Type
Construction, Electronics, General Duty, Glass Cutting, Parts Assembly, Sharp Small Parts Handling, Sheet Metal Handling
Length
8-2/5 in
Material
Plastic
Material Type
Polyurethane
Maximum Temperature
140
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday