0 items

Protective Industrial Products Plastic Glove

P33G115

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
Glove Size
L
Glove Type
Electronic & Computer Assembly, Quality control
Length
25 in
Material
Plastic
Material Type
Polyester, Polyurethane
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday