0 items

Protective Industrial Products G-Tek™ Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Palm and Finger in Grey

P34225

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
G-Tek™
Color Finish
Grey, White
Glove Size
S
Glove Type
Abrasion Resistant, Cut Resistant, Puncture Resistant
Length
8-9/10 in
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday