Protective Industrial Products MaxiFlex™ ATG® Yarn Nitrile Coated Palm Glove

P18570

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1790 2004
Collection
MaxiFlex™ ATG®
Color Finish
Grey
Color Finish Category
Greys
Disposable
No
Glove Size
M
Glove Type
General Labor
ISO Specifications
ISO 14001:2004, ISO 901:2000
Length
8-7/10 in
Material
Glass, Knit, Lycra, Micro-Foam, Plastic, Rubber
Material Type
Nitrile, Nylon, Polyester
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday