24 x 24 in. 4 mil Elastic Drum Cover (Case of 100)
24 x 24 in. 4 mil Elastic Drum Cover (Case of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 24 in
- Material:
- Elastic
- Package Quantity:
- Case of 100
- Product Type:
- Drum Cover
- Thickness:
- 4 mil
- Width:
- 24 in