30 x 30 in. 4 mil Elastic Drum Cover (Case of 100)

You last purchased this on
 
Protective Lining Corp

30 x 30 in. 4 mil Elastic Drum Cover (Case of 100)

This product requires certification to purchase.
You last purchased this on
 
Protective Lining Corp

30 x 30 in. 4 mil Elastic Drum Cover (Case of 100)

  • Fast #
  • Part #PDC30304
  • Item #7497031
  • Manufacturer Part #DC30304
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elastic drum cover
  • Requires Certification

Specifications

Length:
30 in
Material:
Elastic
Package Quantity:
Case of 100
Product Type:
Drum Cover
Thickness:
4 mil
Width:
30 in