One Size Fits All Shoe Cover Refills in Blue
One Size Fits All Shoe Cover Refills in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal low-cost solution for light duty applications
- Waterproof
- Shoe cover refills for KineticButler automatic shoe cover dispensers
- Color: Blue
- Constructed from Chlorinated polyethylene (CPE) LDPE/ HDPE (30/70)
- Heat sealed seams
- Approved for Class 100 and Class 5 cleanroom use per Federal Standard 209E and ISO STD. 14664-1 Class 5
- Features elastic ankle
Specifications
- Brand Model Compatibility:
- KineticButler Automatic Shoe Cover Dispensers
- Color Finish Name:
- Blue
- Disposable:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- Material Type:
- Chlorinated Polyethylene
- Product Type:
- Shoe Cover Dispenser
- Reusable:
- Yes
- Size:
- One Size Fits All