1200ml Foam Handwash Refill (Case of 2)
LTX-12™ 1200ml Foam Handwash Refill (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GOJO SANITARY SEALED™ refill helps lock out germs
- Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE
- Gentle formula is as mild as baby wash, and it helps maintain skin health even after repeated washing
- Fresh dispensing valve with each refill
- Removable pump promotes easier recycling
- Crystal clarity for visual appeal and easier monitoring of fill level
- Controlled collapse technology keeps bottle shape longer while emptying
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- TX-12™ Dispenser
- Collection:
- LTX-12™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 8-19/20 in
- Length:
- 3-17/25 in
- Package Quantity:
- Case of 2
- Product Type:
- Hand Wash
- Size:
- 1200 mL
- Width:
- 5-11/100 in