1250 mL Foaming Hair and Body Wash for FMX-12™ Dispensers

You last purchased this on
 
PROVON

Provon® 1250 mL Foaming Hair and Body Wash for FMX-12™ Dispensers

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROVON

Provon® 1250 mL Foaming Hair and Body Wash for FMX-12™ Dispensers

  • Fast #
  • Part #G518703
  • Item #2060817
  • Manufacturer Part #5187-03
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Cucumber melon fragrance
  • EcoLogo Certified
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • 1250 mL Refill for PROVON® FMX-12™ Dispenser
  • Refill for FMX-12™ dispensing system
  • Shower / Shampoo / Hand wash
  • Remove pump on refill for easy recycling.
  • USDA Certified
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
FMX-12™ Dispensers
Collection:
Provon®
Color Finish Name:
Light Green
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-19/50 in
Length:
3-89/100 in
Material:
Plastic
Product Type:
Hair and Body Wash
Size:
1250 mL
UL Listed:
No
Width:
4-47/50 in