PROVON

Provon® 4 oz. Antimicrobial Lotion Soap Squeeze Bottle (Case of 48)

Part #G430148  |  Manufacturer Part #4301-48

Size:

4 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A medicated hand cleanser with 0.3% chloroxylenol (PCMX) which combines effective broad-spectrum antimicrobial activity with conditioners to be gentle on hands while it cleans
  • Dermatologist tested with a pleasant, citrus fragrance
  • 4 fl. ounce Squeeze Bottle

Documents

Specifications

Collection: Provon®

EcoLogo Certified: No

Green Seal Certified: No

Height: 5 in

Length: 1-67/100 in

Package Quantity: Case of 48

Product Type: Lotion Soap

Size: 4 oz

Width: 1-67/100 in