Foam Soap Dispenser in White with Grey
Provon® Foam Soap Dispenser in White with Grey
Frequently Purchased Together
Product Details
- High-capacity output
- Converts to a locking dispenser
- Large sight window for at-a-glance monitoring
- Available for customization
- Compatible with LTX-12™ refills
- Smart, trouble-free electronics
- ADA compliant
- Lifetime guarantee
- 4 "D" Cell (included)
- Multiple colors and finishes available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1200 mL
- Collection:
- Provon®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, White
- Depth:
- 6-1/2 in
- Height:
- 3-77/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- Product Type:
- Foam
- Spout Reach:
- 3-33/100 in
- UL Listed:
- No