1/8 in. Totalizer Display
ProVu® 1/8 in. Totalizer Display
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The PD6300 is a member of the ProVu series of 1/8 DIN digital panel meters that is specifically designed to display flow rate and total from a pulse output (NPN, PNP, TTL, switch contact, sine wave, etc.) flowmeter
- They offer a wide variety of analog and pulse inputs as well as Modbus® RTU serial communication, an easy-to-read dual-line display
- The PD6200 is a member of the ProVu series of 1/8 DIN digital panel meters that is specifically designed to display flow rate and total from an analog output (4-20 mA, 0-5 V, 1-5 V, etc) flowmeter
- K-factor, internal scaling or external calibration
- Open channel flow with programmable exponent
- Pulse, open collector, NPN, PNP, TTL, switch contact, sine wave (coil) and square wave inputs
- Isolated 24 VDC @ 200 mA transmitter power supply
- Inputs: 0-20 mA, 4-20 mA, 0-5V, 1-5V, and ±10V
- 5, 10 or 24 VDC flowmeter power supply
- 4-20 mA output option converts the pulse input to an Isolated 4-20 mA output
Specifications
- Collection:
- ProVu®
- End Connection 1:
- DIN
- End Connections:
- DIN
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- NEMA:
- NEMA 4X /IP56
- Power Source:
- AC/DC
- Product Type:
- Totalizer Display
- UL Listed:
- UL E160849
- Waterworks Application:
- Water
- Weight:
- 9.5 oz
- Width:
- 4-17/25 in