PROVU PD6300 2 RLY 4-20 Medic-Aid OUT
PROVU PD6300 2 RLY 4-20 Medic-Aid OUT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The PD6300 is a member of the ProVu series of 1/8 DIN digital panel meters that is specifically designed to display flow rate and total from a pulse output (NPN, PNP, TTL, switch contact, sine wave, etc.) flowmeter
- They offer a wide variety of analog and pulse inputs as well as Modbus® RTU serial communication, an easy-to-read dual-line display
- The PD6200 is a member of the ProVu series of 1/8 DIN digital panel meters that is specifically designed to display flow rate and total from an analog output (4-20 mA, 0-5 V, 1-5 V, etc.) flowmeter
- K-Factor, internal scaling or external calibration
- Open channel flow with programmable exponent
- Pulse, open collector, NPN, PNP, TTL, switch contact, sine wave (coil) and square wave inputs
- Isolated 24 VDC @ 200 mA transmitter power supply
- Inputs: 0-20 mA, 4-20 mA, 0-5 V, 1-5 V, and ±10 V
- 5, 10 or 24 VDC Flowmeter Power Supply
- 4-20 mA Output Option Converts the Pulse Input to an Isolated 4-20 mA Output
Specifications
- NEMA:
- NEMA 4X /IP56
- Power Source:
- AC/DC
- Product Type:
- Totalizer Display
- Type:
- PPD63006R5
- UL Listed:
- Yes