2 x 2 x 1 in. Insert 150# PTFE Plastic Reducing Tee

Part #P120410DI  |  Item #4111704  |  Manufacturer Part #120410DI

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in x 1 in

    Part #P120410DIItem #4111704Mfr. Part #120410DI

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Insert

End Connection 2: Insert

End Connection 3: Insert

End Connections: Insert

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1 in

Fitting Sizes: 2 in x 2 in x 1 in

Fitting Type: Tee

Material: Plastic

Material Type: PTFE

Pressure Class: 150#