2 in. 150# Straight 5-Convoluted Bolt Limit Expansion Joint PTFE Expansion Joint
Resistoflex® 2 in. 150# Straight 5-Convoluted Bolt Limit Expansion Joint PTFE Expansion Joint
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Water
- Clean Bagged:
- No
- Collection:
- Resistoflex®
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Expansion Joint
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#