1 in. Adapter x MNPT Stainless Steel and Plastic Adapter
1 in. Adapter x MNPT Stainless Steel and Plastic Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- MNPT
- End Connections:
- Adapter x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2-89/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 300, Polypropylene
- NSF Certified:
- No
- UL Listed:
- No