2 in. Adapter x FPT Polypropylene Adapter

You last purchased this on
 
PT Coupling

2 in. Adapter x FPT Polypropylene Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PT Coupling

2 in. Adapter x FPT Polypropylene Adapter

  • Fast #
  • Part #P2700120
  • Item #3998090
  • Manufacturer Part #2700120
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No