PT Coupling

2 in. Male Adapter x Hose Shank Brass Adapter

Part #P1200520  |  Manufacturer Part #1200520

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #P1200520Mfr. Part #1200520

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: Hose Shank

End Connections: Male Adapter x Hose Shank

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Brass

NSF Certified: No