3 in. Aluminum Straight Adapter

You last purchased this on
 
PT Coupling

3 in. Aluminum Straight Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PT Coupling

3 in. Aluminum Straight Adapter

  • Fast #
  • Part #P30AALUM
  • Item #1327042
  • Manufacturer Part #1000130
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cam and Groove, Straight
Material:
Aluminum