PT Coupling

4 in. Neoprene Gasket

Part #P5500440  |  Manufacturer Part #5500400

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 4 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Material Type: Neoprene

NSF Certified: No

UL Listed: No