PT Coupling Coupler x FNPT Aluminum Coupling

PDALUM

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All of PT Couplings castings are made from high quality raw materials
  • Made in the USA
  • PT cam and groove couplings are assembled with solid pins
  • Superior pressure ratings that surpass industry standards

SPECIFICATIONS

End Connection 1
Coupler
End Connection 2
FNPT
End Connections
Coupler x FNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Aluminum

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday