SEMI-FLUSH Fixture
Pub SEMI-FLUSH Fixture
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 A19 Medium 100 watt light bulbs
- Undefined glass diffuser
- Featured in the decorative Pub collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative oil rubbed bronze finish to accent and brighten your room
- UL listed for dry locations
- CFL Convertible. For commercial quotes, call 847.410.4602
Specifications
- ADA Compliant:
- No
- Collection:
- Pub
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 15 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- MSF195ORB
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in