20-79/100 x 2-9/25 in. HDPE Casing Spacer
Type G 20-79/100 x 2-9/25 in. HDPE Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-149/64, ASTM D-2240
- Application:
- Carrier Pipe
- Collection:
- Type G
- Fits Pipe Size:
- 20-79/100 in
- Height:
- 2-9/25 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Width:
- 5-1/10 in
- Work Load Limit:
- 1102 lb