39-24/25 x 2-19/20 in. HDPE Casing Spacer
Type M 39-24/25 x 2-19/20 in. HDPE Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-149/64, ASTM D-2240
- Application:
- Carrier Pipe
- Collection:
- Type M
- Fits Pipe Size:
- 39-24/25 in
- Height:
- 2-19/20 in
- Length:
- 12-3/5 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Width:
- 7-1/10 in
- Work Load Limit:
- 2204 lb