39-24/25 x 1-97/100 in. HDPE Casing Spacer
39-24/25 x 1-97/100 in. HDPE Casing Spacer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM 149/64, ASTM D-638, ASTM D-2240
- Fits Pipe Size:
- 39-24/25 in
- Height:
- 1-97/100 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Work Load Limit:
- 3638 lb