39-24/25 x 3-27/50 in. HDPE Casing Spacer
39-24/25 x 3-27/50 in. HDPE Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM 149/64, ASTM D-638, ASTM D-2240
- Fits Pipe Size:
- 39-24/25 in
- Height:
- 3-27/50 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Work Load Limit:
- 3858 lb