Pudgies® 7-9/10 in. Scented Baby Wipes
Part #NA437FW | Item #4442444 | Manufacturer Part #NIC A437FW
$
97.57
per CASE
Length:
7-9/10 inProduct Details
- Aloe-infused, gentle formula
- Thick, soft and strong
- Hypoallergenic; alcohol-free
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Pudgies®
IAPMO Listed: No
Length: 7-9/10 in
Width: 6-3/5 in