Pudgies® 7-9/10 in. Unscented Baby Wipes

Part #NA630FW  |  Item #4441555  |  Manufacturer Part #NIC A630FW

$ 97.57 per CASE

Length:

7-9/10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aloe-infused, gentle formula
  • Thick, soft and strong
  • Hypoallergenic; alcohol-free

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Pudgies®

IAPMO Listed: No

Length: 7-9/10 in

Width: 6-3/5 in