Puffs
8-2/5 x 8-1/5 in. 2-ply Facial Tissue Flat Box
Part #P87611 | Item #7465499 | Manufacturer Part #87611CT
Product Details
- Soft and comfortable basic facial tissues
- Single-ply tissue
- Decorative, rectangular box dispenser
Specifications
Color Finish: White
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 8-2/5 in
Width: 8-1/5 in