11 in. Gatemouth Soft Tote

You last purchased this on
 
Pull'R Holdings

11 in. Gatemouth Soft Tote

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pull'R Holdings

11 in. Gatemouth Soft Tote

  • Fast #
  • Part #P70012
  • Item #7001238
  • Manufacturer Part #70012
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown, Green Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Brown, Green
Depth:
10 in
Height:
11 in
Material:
Plastic
Material Type:
Polyester
Tool Storage Type:
Tote
Width:
12 in